Menu Search
HAMMOND MANUFACTURING #DNFF150LG115

Filter Fan Kit, 230 CFM, 115V, ABS, Light Gray Grill

SKU # 62398003244 Manufacturer Series: DNFF
RoHS Compliant
Type: Filter Fan Kit
Cover: ABS, Light Gray Grill
Dimensions: 196 mm H x 155 mm W x 196 mm D
Voltage: 115V
CFM: 230 CFM

Additional Info: Includes: (1) Fan, (1) Plastic Filter Grill, (1) Filter, (1) Metal Grill, (1) Wire Cord or Leads and Mounting Hardware