Menu Search
HAMMOND MANUFACTURING #DNFF150GY230

Filter Fan Kit, 230 CFM, 230V, ABS, Gray Grill

SKU # 62398003245 Manufacturer Series: DNFF
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Filter Fan Kit
Cover: ABS, Gray Grill
Dimensions: 196 mm H x 155 mm W x 196 mm D
Voltage: 230V
CFM: 230 CFM

Additional Info: Includes: (1) Fan, (1) Plastic Filter Grill, (1) Filter, (1) Metal Grill, (1) Wire Cord or Leads and Mounting Hardware