You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #DNFF120CG230

Filter Fan Kit, ABS, Beige Grille, 5.91 in. W x 5.91 in. L x 2.41 in. D, 230VAC, 105 CFM

SKU # 62398061185 Manufacturer Series: DNFF
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Filter Fan Kit
Fan Enclosure: ABS Plastic
Cover: ABS, Beige Grille
Dimensions: 5.91 in. W x 5.91 in. L x 2.41 in. D
Voltage: 230V AC
CFM: 105

Fans: Type - Filter Fan Kit; Fan Enclosure - ABS Plastic; Cover - ABS, Beige Grille; Dimensions - 5.91 in. W x 5.91 in. L x 2.41 in. D; Voltage - 230VAC; CFM - 105; Additional Information - Square, 50/60 Hz, 0.19 A, Fan Size: 119mm, Cord Length: 24 in. Co

Additional Info: Square, 50/60 Hz, 0.19 A, Fan Size: 119mm, Cord Length: 24 in. Cord, Contents: Fan, Plastic Filter Grill, Filter, Metal Grill, Wire Cord and Mounting Hardware