You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #DNFF080BK115

Filter Fan Kit, ABS, Black Grille, 4.13 in. W x 4.13 in. L x 2.42 in. D, 115VAC, 32 CFM

SKU # 62398061172 Manufacturer Series: DNFF
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Filter Fan Kit
Fan Enclosure: ABS Plastic
Cover: ABS, Black Grille
Dimensions: 4.13 in. W x 4.13 in. L x 2.42 in. D
Voltage: 115V AC
CFM: 32

Fans: Type - Filter Fan Kit; Fan Enclosure - ABS Plastic; Cover - ABS, Black Grille; Dimensions - 4.13 in. W x 4.13 in. L x 2.42 in. D; Voltage - 115VAC; CFM - 32; Additional Information - Square, 50/60 Hz, 0.09 A, Fan Size: 80mm, Cord Length: 11 in. Lead

Additional Info: Square, 50/60 Hz, 0.09 A, Fan Size: 80mm, Cord Length: 11 in. Leads, Contents: Fan, Plastic Filter Grill, Filter, Metal Grill, Leads and Mounting Hardware