Menu Search
HAMMOND MANUFACTURING #DNFF254GY115

Filter Fan Kit, ABS, Gray Grille, 12.01 in. W x 12.01 in. L x 4.7 in. D, 115VAC, 550 CFM

SKU # 62398048361
RoHS Compliant
Type: Filter Fan Kit
Fan Enclosure: ABS Plastic
Cover: ABS, Gray Grille
Dimensions: WxLxD: 12.01 x 12.01 x 4.7 in.
Voltage: 115V AC
CFM: 550

Fans: Type - Filter Fan Kit; Fan Enclosure - ABS Plastic; Cover - ABS, Gray Grille; Dimensions - 12.01 in. W x 12.01 in. L x 4.70 in. D; Voltage - 115VAC; CFM - 550; Additional Information - Square, 50/60 Hz, 0.14 A, Fan Size: 254mm, Cord Length: 24 in. Cord, Contents: Fan, Plastic Filter Grill, Filter, Metal Grill, Wire Cord and Mounting Hardware; Manufacturer Series - DNFF