Menu Search
HAMMOND MANUFACTURING #PTF61000LG

Filter Fan, Steel, Gray Grille, 18.5 in. W x 18.5 in. L x 2 in. D, 115VAC, 304 CFM

SKU # 62398000088 Manufacturer Series: PTF GEN4
RoHS Compliant
Type: Filter Fan
Fan Enclosure: Steel, Gray
Cover: Steel, Gray Grille
Dimensions: WxLxD: 18.5 x 18.5 x 2 in.
Voltage: 115V AC
CFM: 304

Fans: Type - Filter Fan; Fan Enclosure - Steel, Gray ; Cover - Steel, Gray Grille; Dimensions - 18.50 in. W x 18.50 in. L x 2.00 in. D; Voltage - 115VAC; CFM - 304 ; Additional Information - Click to Fit Design, Square, Top Mount, NEMA Rating: 12, Air Delivery: 304CFM W/Exhaust, Terminal Strip; Manufacturer Series - PTF GEN4

Additional Info: Click to Fit Design, Square, Top Mount, NEMA Rating: 12, Air Delivery: 304CFM W/Exhaust, Terminal Strip