Menu Search
HAMMOND MANUFACTURING #XF10115

Filtered Fan Box, Aluminum, 11.63 in. W x 13.00 in. L x 4.56 in. H, 115VAC, 560 CFM

SKU # 62398082148 Manufacturer Series: Series XF
RoHS Compliant
Type: Filtered Fan Box
Fan Enclosure: Steel
Filter: Aluminum
Dimensions: WxLxH: 11.63 x 13 x 4.56 in.
Voltage: 115V AC
CFM: 560

Additional Info: Square, AC