Menu Search
HAMMOND MANUFACTURING #XF10230

Filtered Fan Box, Stainless Steel Grille, Aluminum, 11.6 in. H x 13.0 in. W x 4 in. D, 230VAC, 560 CFM

SKU # 62398082151 Manufacturer Series: XF
RoHS Compliant
Type: Filter Fan Box
Fan Enclosure: Steel
Cover: Stainless Steel Grille
Filter: Aluminum
Dimensions: HxWxD: 11.6 x 13 x 4 in.
Voltage: 230V AC
CFM: 560

Additional Info: Amperage Rating: 0.45A, Power: 60W, Speed: 1600 RPM, Frequency: 50/60 Hz