Menu Search
HAMMOND MANUFACTURING #XF4230

Filtered Fan Box, Stainless Steel Grille, Aluminum, 6.1 in. H x 7.4 in. W x 2 in. D, 230VAC, 105 CFM

SKU # 62398082149 Manufacturer Series: XF
RoHS Compliant
Type: Filter Fan Box
Fan Enclosure: Steel
Cover: Stainless Steel Grille
Filter: Aluminum
Dimensions: 6.10 in. H x 7.40 in. W x 2.00 in. D
Voltage: 230V AC
CFM: 105

Additional Info: Amperage Rating: 0.09A, Power: 15W, Speed: 3000 RPM, Frequency: 50/60 Hz