Menu Search
HAMMOND MANUFACTURING #XF6230

Filtered Fan Box, Stainless Steel Grille, Aluminum, 7.6 in. H x 8.9 in. W x 2.5 in. D, 230VAC, 220 CFM

SKU # 62398082150 Manufacturer Series: XF
RoHS Compliant
Type: Filter Fan Box
Fan Enclosure: Steel
Cover: Stainless Steel Grille
Filter: Aluminum
Dimensions: 7.60 in. H x 8.90 in. W x 2.50 in. D
Voltage: 230V AC
CFM: 220

Additional Info: Amperage Rating: 0.15A, Power: 33W, Speed: 3300 RPM, Frequency: 50/60 Hz