Menu Search
HAMMOND MANUFACTURING #DNFK1AC120

Grill Fan Kit, Finger Guard (2), 4.69 in. W x 4.69 in. L x 1.38 in. D, 115VAC, 105 CFM

SKU # 62398001832 Manufacturer Series: DNFK
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grill Fan Kit
Fan Enclosure: Chrome Plated Steel
Cover: Finger Guard (2)
Dimensions: 4.69 in. W x 4.69 in. L x 1.38 in. D
Voltage: 115V AC
CFM: 105

Fans: Type - Grill Fan Kit; Fan Enclosure - Chrome Plated Steel; Cover - Finger Guard (2); Dimensions - 4.69 in. W x 4.69 in. L x 1.38 in. D; Voltage - 115VAC; CFM - 105; Additional Information - Includes: (1) or (2) Ball Bearing Type Fan(s), (2) Chrome Metal Grills Per Fan, (1) Cord Assembly, (1) Package of Mounting Hardware, Fan Guards: 2, Fan Included: 1, Noise: 50 dB, Corded Plug: 1 x 48 in. L; Manufacturer Series - DNFK

Additional Info: Includes: (1) or (2) Ball Bearing Type Fan(s), (2) Chrome Metal Grills Per Fan, (1) Cord Assembly, (1) Package of Mounting Hardware, Fan Guards: 2, Fan Included: 1, Noise: 50 dB, Corded Plug: 1 x 48 in. L