Menu Search
HAMMOND MANUFACTURING #DNMF100AC230

Tube Axial Fan, Aluminum, Black, 4.7 in. W x 4.7 in. L x 1.5 in. D, 230VAC, 105 CFM

SKU # 62398062539 Manufacturer Series: DNMF
RoHS Compliant
Type: Tube Axial Fan
Fan Enclosure: Steel, Black
Cover: Aluminum, Black
Dimensions: 4.70 in. W x 4.70 in. L x 1.50 in. D
Voltage: 230V AC
CFM: 105

Fans: Type - Tube Axial Fan; Fan Enclosure - Steel, Black; Cover - Aluminum, Black; Dimensions - 4.70 in. W x 4.70 in. L x 1.50 in. D; Voltage - 230VAC; CFM - 105; Additional Information - Speed: 3000 rpm, Noise: 50 dB, Use with DNFG Fan Guard , XPFA120 F

Additional Info: Speed: 3000 rpm, Noise: 50 dB, Use with DNFG Fan Guard , XPFA120 Filter Grill