Menu Search
NVENT HOFFMAN #SF0916414

Enclosure Cooling Fan ABS, Gray Grille ABS, Gray 75 CFM

SKU # 78351020015 Manufacturer Series: SF-09
Type: Enclosure Cooling Fan
Fan Enclosure: ABS, Gray
Cover: ABS, Gray Grille
Filter: High Density
Dimensions: 8.00"W x 8.00"L x 3.54"D
Voltage: 115V AC
CFM: 75

Additional Info: Replacement Filter: 33579. 70 CFM Free Air Rating, 54CFM with 1 Exhaust Grille. Type: 12/IP54 Filter Fan