Menu Search
NVENT HOFFMAN #TFP42SS

Fan, Cooling; Side-mount; 55 CFM; NEMA Type 1; SS; 230Vac

SKU # 78351011225 Manufacturer Series: TFP
View more versions of this product
Voltage: 230V AC
Fan Enclosure: Stainless Steel, Brushed Finish
Cover: Stainless Steel, Brushed Finish
Type: Enclosure Cooling Fan, Side-mount
Filter: Foam, Washable
Dimensions: HxWxD: 6.29 x 7.37 x 2.65 in. (160 x 187 x 67mm)
CFM: 55
NEMA: Type 1
Operating Temperature: 158°F (70°C)
Includes: Fan, Air Filter, Composite Air Plenum, Finger Guard, Grille