Menu Search
NVENT HOFFMAN #1RB80

Filter Box Fan, 390 CFM, 100 to 120 VAC 50/60Hz

SKU # 78351022773 Manufacturer Series: MCLO
RoHS Compliant
Type: Filter Box Fan
Fan Enclosure: Steel
Dimensions: HxWxD: 10.13 x 10.13 x 4.5 in.
Voltage: 100-120V AC 50/60Hz
CFM: 390 CFM
Operating Temperature: 40°C

Thermal filter boxes are high volume air movers that require minimal enclosure space. Repositionable mounting ears allow the fans to be mounted internally or externally, and used for either intake or exhaust.