Menu Search
NVENT HOFFMAN #HF1348514

Filter Fan, 149 CFM, 48 VDC, 325mm H x 326mm W x 162mm D

SKU # 78351034494 Manufacturer Series: MCLF
RoHS Compliant
Type: Side Mount Filter Fan
Fan Enclosure: RAL 7035 Light Gray Plastic
Cover: RAL 7035 Light Gray Plastic Grill
Filter: Polyester Fiber
Dimensions: HxWxD: 325 x 326 x 162mm
Voltage: 48V DC
CFM: 149 CFM
NEMA: NEMA 12
Operating Temperature: -10° to +55°C

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.