Menu Search
NVENT HOFFMAN #HF0524414

Filter Fan, 35 CFM, 24 VDC, 156mm H x 157mm W x 101mm D

SKU # 78351034194 Manufacturer Series: MCLF
RoHS Compliant
Type: Side Mount Filter Fan
Cover: Plastic, Gray Grill
Filter: Polyester Fiber
Dimensions: HxWxD: 156 x 157 x 101mm
Voltage: 24V DC
CFM: 35 CFM

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.