(0)

EATON BUSSMANN SERIES #BKC100

Clamp, Wire Rope, 1/16 to 3/32 in. dia

SKU: 78205154697
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Wire Rope Clamp
Size - Range: 1/16 in - 3/32 in dia
Installation: Locking Tab
Package Quantity: 100
Manufacturer Series: KwikWire
Description
Fasteners and Clips: Type - Wire Rope Clamp; Size - Range - 1/16 in - 3/32 in dia; Installation - Locking Tab; Package Quantity - 100; Manufacturer Series - KwikWire