Menu Search
3M #FDV10-250Q

Highland™ Female Disconnect Terminal, 12 - 10 AWG, 600V, Yellow

SKU # 05112860004
RoHS Compliant
Type: Female Disconnect Terminal
Tab Size: 0.250 x 0.032 in.
Insulation: Nylon Fully Insulated
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Tin-plated Brass
Color: Yellow
Temperature Rating: -40 to 105 Degree C (-40 to 221 Degree F)
Voltage: 600V
Package Quantity: 25

3M. FDV10-250Q 12-10AWG-VIN-INSD-DS