Menu Search
ABB INSTALLATION PRODUCTS #10RC-250FCP

Thomas and Betts® Disconnect, Female; Conductor: 12 to 10 AWG; Yellow; 20 Pkg

SKU # 78621089940 Manufacturer Series: Sta-Kon®
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Vinyl
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Package Quantity: 20 Pack