Menu Search
ABB INSTALLATION PRODUCTS #TV10-250FD-XV

Thomas and Betts® Disconnect, Female; Conductor: 12 to 10 AWG; Yellow

SKU # 72849414428 Manufacturer Series: Catamount 250 Series
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Vinyl
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 194°F (90°C)
Package Quantity: 15 Pack