Menu Search
ABB INSTALLATION PRODUCTS #RB14-250F

Thomas and Betts® Disconnect, Female; Nylon Insulation; Blue; Conductor: 16 to 14 AWG

SKU # 78621080425 Manufacturer Series: Sta-Kon®
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Nylon
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack