Menu Search

BURNDY #QP10F25X03D

Fingrip Female Disconnect, Standard Vinyl Fingrip Series

SKU: 78181029357
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Vinyl
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Package Quantity: 50 Pack
Description
Female Disconnects: Type - Female Disconnect, Standard; Tab Size - .250x.032 in; Insulation - Vinyl; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 50 Pack; Manufacturer Series - Fingrip