Menu Search
PANDUIT #DNF10-250FIB-L

Pan-Term® Disconnect, Female; Brass, Insulated; 600V; 12 to 10 AWG; 0.250 x 0.032 in.

SKU # 07498374052 Manufacturer Series: DNF-FIB
View more versions of this product
Tab Size: 0.250 x 0.032 in.
Conductor Max: 10 AWG
Conductor Min: 12 AWG
Color: Yellow
Package Quantity: 50 Pack
Type: Female Disconnect, Standard
Insulation: Nylon Fully Insulated
Material: Brass, Tin-plated
Temperature Rating: 221°F (105°C)
Voltage: 600V
Angle: Straight