Menu Search
PANDUIT #DNF14-250-C

Pan-Term® Disconnect, Female; Brass, Insulated; 300V; 16 to 14 AWG; 0.250 x 0.032 in.

SKU # 07498382719 Manufacturer Series: DNF
View more versions of this product
Conductor Max: 14 AWG
Tab Size: 0.250 x 0.032 in.
Conductor Min: 16 AWG
Color: Blue
Package Quantity: 100 Pack
Type: Female Disconnect, Standard
Insulation: Nylon Fully Insulated
Material: Brass, Tin-plated
Temperature Rating: 194°F (90°C)
Voltage: 300V
Angle: Straight