Menu Search
PANDUIT #DNF18-110FIB-M

Pan-Term® Disconnect, Female; Tab: 0.110 x 0.032 in. Conductor: 22 to 18 AWG

SKU # 07498382674
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, Standard
Tab Size: .110x.032 in
Insulation: Nylon Fully Insulated
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 1000 Pack

Additional Info: 0.71x0.19x0.16", Plating Type: Tinned, Funnel Entry