Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Wiring Connectors
Small Crimp Terminals and Splices
Disconnects
Female Disconnects
Pan-Term® Disconnect, Female; Brass, Tin-plated; Fully Insulated Nylon; Funnel Entry; 600V
#DNF14-250FIB-C
PANDUIT
#DNF14-250FIB-C
Pan-Term®
Disconnect, Female; Brass, Insulated; 600V; 16 to 14 AWG; 0.250 x 0.032 in.
SKU
#
07498382717
Manufacturer Series:
DNF-FIB
Add to List
Add to Quote
View more versions of this product
Specifications
Tab Size:
0.250 x 0.032 in.
Conductor Max:
14 AWG
Conductor Min:
16 AWG
Color:
Blue
Package Quantity:
100 Pack
Type:
Female Disconnect, Standard
Insulation:
Nylon Fully Insulated
Material:
Brass, Tin-plated
Temperature Rating:
221°F (105°C)
Voltage:
600V
Angle:
Straight