Menu Search
PANDUIT #DNF18250FIBX-2K

Disconnect, Female; Tab: 0.25 x 0.032 in. Conductor: 20 to 18 AWG

SKU # 07498382775 Manufacturer Series: DNF-FIBX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect
Tab Size: 0.25 x 0.03 in.
Insulation: Nylon Fully Insulated
Conductor Min: 20 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 2000

Additional Info: Material: Tin-Plated Brass, Voltage Max: 600V