Menu Search
PANDUIT #DNF10-250FI-L

Pan-Term® Disconnect, Female; Yellow; Conductor: 12 to 10 AWG

SKU # 07498382628
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Nylon Fully Insulated
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 257°F (125°C)
Package Quantity: 50 Pack