TECHSPAN INDUSTRIES
#FR4A-250
Female Disconnect, 22 AWG - 18 AWG, Red, 0.25 x 0.03 in. Tab, PVC
Loading price and availability...
RoHS
Compliant
Quantity Pricing:
Specifications
Type:
Female Disconnect
Tab Size:
0.25 x 0.03 in.
Insulation:
PVC
Conductor Min:
22 AWG
Conductor Max:
18 AWG
Color:
Red
Temperature Rating:
-55 to 105 Deg C (-67 to 221 Deg F)
Package Quantity:
100
Manufacturer Series:
FR4A
Description
Female Disconnects: Type - Female Disconnect; Tab Size - 0.25 x 0.03 in.; Insulation - PVC; Conductor Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Temperature Rating - -55 to 105 deg C (-67 to 221 deg F); Package Quantity - 100; Additional Information - Material: Tin-Plated Brass, Voltage Max: 600V; Manufacturer Series - FR4A
Additional Info:
Material: Tin-Plated Brass, Voltage Max: 600V