Menu Search
Female Disconnects Disconnect, Female; 90 Degree Flag; Conductor: 16 to 14 AWG; Blue
THOMAS & BETTS #RB14-250A

Sta-Kon Disconnect, Female; 90 Degree Flag; Conductor: 16 to 14 AWG; Blue

SKU # 78621085676
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Female Disconnect, 90 Degree Flag
Tab Size: .250x.032 in
Insulation: Nylon
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 50 Pack