Menu Search
ABB INSTALLATION PRODUCTS #14RBD-182

Thomas and Betts® Disconnect, Female; Conductor: 16 to 14 AWG; Blue; 100 Pkg

SKU # 78621081845 Manufacturer Series: Sta-Kon®
Type: Female Disconnect, Standard
Tab Size: .187x.020 in
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack