(0)

THOMAS & BETTS #14RBD-183

Female Disconnect, Standard Vinyl Sta-Kon Series

SKU: 78621081859
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Female Disconnect, Standard
Tab Size: .187x.032 in
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack
Manufacturer Series: Sta-Kon
Description
Female Disconnects: Type - Female Disconnect, Standard; Tab Size - .187x.032 in; Insulation - Vinyl; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 100 Pack; Manufacturer Series - Sta-Kon