Menu Search
ABB INSTALLATION PRODUCTS #RA29V

Thomas and BettsĀ® Disconnect, Female/Fully Insulated; Tab: 2.8 x 0.5mm; Red

SKU # 78621055813 Manufacturer Series: Sta-KonĀ®
Type: Fully Insulated Female Disconnect
Tab Size: 2.8 x 0.5mm
Insulation: Polycarbonate
Conductor Min: 0.5mm2
Conductor Max: 1.5mm2
Color: Red
Temperature Rating: 85 deg. to 105 deg. C