Menu Search
COMMSCOPE #760115915

TeraSPEED Adapter, Ganged; Singlemode; Blue; Fiber Count: 24

SKU # 88410452754 Manufacturer Series: SYSTIMAX 360™
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 24
Adapter Type: Ganged Adapters
Side A: LC Duplex
Side B: LC Duplex
Connector Material: Zirconia Ceramic
Mounting: Adapter Plate/Module Housing
Fiber Type: Singlemode
Color: Blue

Additional Info: Ganged Shuttered Adapters