Menu Search
Data Communications and Networking Patch Panels and Enclosures Fiber Optic Patch Panel Connector Adapters, Loaded

COMMSCOPE

Connector; Multimode 50um; Aqua

(0 Product Options) Manufacturer Series: SYSTIMAX 360™
  • Adapter Type: Connector Module
  • Side A: LC Ganged
  • Side B: LC Ganged
  • Fiber Type: Multimode 50um
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Adapter Type: Connector Module
Side A: LC Ganged
Side B: LC Ganged
Fiber Type: Multimode 50um
Mounting: Shelves and Enclosures
Color: Aqua