Menu Search
BELDEN #AX103070

FiberExpress® LC Adapter Insert Gray Multimode

SKU # 61158903215
Module Type: LC Adapter
Fiber Type: Multimode
Mounting: FiberExpress Manager
Module Spaces: 1
Material: Metal
Color: Gray

Fiber Optic Adapter Modules: Module Type - LC Adapter; Fiber Type - Multimode; Mounting - FiberExpress Manager; Module Spaces - 1; Material - Metal; Color - Gray; Manufacturer Series - FiberExpress