COMMSCOPE #760109256

Pre-Terminated Cassette Insert Aqua Singlemode Multimode

SKU: 88410447877
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Module Type: Pre-Terminated Cassette
Fiber Type: Multimode Singlemode
Module Spaces: 12
Color: Aqua
Manufacturer Series: SYSTIMAX
Fiber Optic Adapter Modules: Module Type - Pre-Terminated Cassette; Fiber Type - Singlemode Multimode; Module Spaces - 12; Color - Aqua; Manufacturer Series - SYSTIMAX