Fiber Optic Adapter Modules: Module Type - LC Duplex; Fiber Type - Multimode - OM3/OM4; Mounting - Mini-Com Outlets; Module Spaces - 1; Material - Phosphor Bronze Sleeve; Color - Aqua/Black; Additional Information - OM3/OM4 Duplex mulitmode Fiber adapter
Additional Info: OM3/OM4 Duplex mulitmode Fiber adapter