Menu Search
PANDUIT #CMSTIW

Mini-ComĀ® ST Type Insert Off White Singlemode Multimode

SKU # 07498358717
RoHS Compliant
Module Type: ST Type
Fiber Type: Multimode Singlemode
Mounting: Mini-Com Outlets
Module Spaces: 1
Material: Phosphor Bronze Sleeve
Color: Off White