Menu Search
TE CONNECTIVITY #83935-3

Faceplate, Acrylonitrile Butadiene Styrene (ABS), White

SKU # 62101600140
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Faceplate
Material: Acrylonitrile Butadiene Styrene (ABS)
Color: White

Fiber Optic Adapter Modules: Module Type - Faceplate; Material - Acrylonitrile Butadiene Styrene (ABS); Color - White; Additional Information - Double Gang, Insert Style?Unshielded, 4 Port, System:?AMP NETCONNECT, Termination: 110

Additional Info: Double Gang, Insert Style?Unshielded, 4 Port, System:?AMP NETCONNECT, Termination: 110