Menu Search

WIREWERKS #WW-001131

Fan-Out Kit, Buffer Tube, 12 Fiber, 635 mm L Tube

SKU: 62800400334
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Kit Type: Fan-Out Kit
Fiber Type: Buffer Tube
Fiber Count: 12
Tube Length - Metric: 635 mm
Tube Length - Imperial: 25.00 in.
Included Accessories: Base and Cover Housing, Breakout Block With Buffer Tubes, Crimping Bracket
Description
Wirewerks indoor fanout kit with 900 µm buffer tubes is the ideal solution for breakout operations in the field or in factory. It allows to quickly and easily separate and protect the 250 µm fibers from a loose tube cable into individual 900 µm buffer tubes and to securely terminate each lead with a 900 µm fiber optic connector. The buffer tubes are color coded for easy fiber identification as defined in ANSI/TIA-598-C, the standard for fiber optic cables color coding. These fanout kits are offered in 6 or 12-fiber counts and with 25, 36 or 47 inches standard lengths allowing the flexibility needed in field installations.