Menu Search
WIREWERKS #WW-000012

Fan-Out Kit, Buffer Tube, 12 Fiber, 914.4 mm L Tube

SKU # 62828401943
RoHS Compliant
Kit Type: Fan-Out Kit
Fiber Type: Buffer Tube
Fiber Count: 12
Tube Length - Metric: 914.4mm
Tube Length - Imperial: 36.00 in.
Included Accessories: Base and Cover Housing, Breakout Block with Buffer Tubes, Crimping Bracket, Instruction Manual

Wirewerks indoor fanout kit with 900 µm buffer tubes is the ideal solution for breakout operations in the field or in factory. It allows to quickly and easily separate and protect the 250 µm fibers from a loose tube cable into individual 900 µm buffer tubes and to securely terminate each lead with a 900 µm fiber optic connector. The buffer tubes are color coded for easy fiber identification as defined in ANSI/TIA-598-C, the standard for fiber optic cables color coding.

Additional Info: Environment Application: Indoor, Temperature Range: -45 - 85 deg C