Fiber Optic Cable: Cable Type - Terminated Dual Fiber; Sensor Mode - Reflective; Fiber Material - Plastic; Fiber/Bundle Diameter - 0.086 in 2.20 mm; Jacket - Polyethylene; Minimum Bend Radius - 1.00 in 25.0 mm; Tip Style - Threaded End; Tip Viewing Direction - Forward; Tip Material - Nickel Plated Brass; Tip Diameter - M6.0x0.75; Length - 79.00 in 2.00m; Operating Temperature - -40 to 70 deg C -40 to 158 deg F; Additional Information - Termination: Free-cut. Sensing Range Amplifier Dependant: 10 mm thru 400 mm; Manufacturer Series - E32
Additional Info: Termination: Free-cut. Sensing Range Amplifier Dependant: 10 mm thru 400 mm