Menu Search
3M #6830-62.5

No Polish LC Connector, Multimode, 0.9 mm Cable, Zirconia, Cleave, Beige

SKU # 05111526217
RoHS Compliant

3M no polish LC connector uses a 1-piece, pre-assembled design for enabling fast, on-site termination of 250 µm and 900 µm fiber. This connector uses a simple and reliable field tool for termination of fiber. 3M LC connector works great in FTTP drop terminations, LAN structured cabling backbone and fiber-to-the-enclosure applications. The splice in the connector can be opened and reused with the included cap lifter to maximize termination yield. The connector has a thermoplastic elastomer, streamlined boot. The fiber holder guides and aligns fiber into the connector with minimal insertion force.

Additional Info: Clear Transparent Gel, Operating Temperature: -40 to 75 deg C, Flame Retardancy: UL-94 V-0, Boot Color: White