Menu Search
BELDEN #AX105252-S1

Fiber Optic Connector, Multimode (OM4), Ceramic

SKU # 61158915316
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: LC Field Installable
Fiber Type: Multimode (OM4)
Cable Construction: 250 um/900 um, 3.0 mm, 2.0 mm Jacketed
Ferrule: Ceramic
Color: Erika Violet