Menu Search
BELDEN #AX105201-S1

FiberExpress® LC Field Installable Connector Connector Ceramic Multimode

SKU # 61158910517 Manufacturer Series: Brilliance
Connector Type: LC Field Installable Connector
Fiber Type: Multimode
Cable Construction: 900 um Tight Buffer, 2.0 mm Jacketed, 3.0 mm Jacketed
Ferrule: Ceramic
Color: Black

Additional Info: Fiber Series: OM2, Body: Plastic, Operating Temperature: -40 to 167 deg F (-40 to 75 deg C)