Menu Search
BELDEN #AX105205-S1

FiberExpress® SC Field Installable Connector Connector Plastic Multimode

SKU # 61158910523 Manufacturer Series: Brilliance
Connector Type: SC Field Installable Connector
Fiber Type: Multimode
Cable Construction: 900 um Buffer
Ferrule: Plastic
Color: Beige Housing, Black Boot