(0)

BELDEN #AX105208-S1

SC Field Installable Connector Connector Plastic Singlemode

SKU: 61158910529
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Connector Type: SC Field Installable Connector
Fiber Type: Singlemode
Cable Construction: 900 um Buffer
Ferrule: Plastic
Color: Blue Housing, Black Boot
Description
Fiber Optic Connectors: Connector Type - SC Field Installable Connector; Fiber Type - Singlemode; Cable Construction - 900 um Buffer; Ferrule - Plastic; Color - Blue Housing, Black Boot