Menu Search
BELDEN #AX101076

Optimax SC Simplex Connector Ceramic Multimode 50 um

SKU # 61158901824 Manufacturer Series: 2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: SC Simplex
Fiber Type: Multimode 50um
Cable Construction: 900 um Bare Buffer, 3.0 mm Jacketed
Ferrule: Ceramic
Installation: Crimp-On

Fiber Optic Connectors: Connector Type - SC Simplex; Fiber Type - Multimode 50 um; Cable Construction - 900 um Bare Buffer, 3.0 mm Jacketed; Ferrule - Ceramic; Installation - Crimp On; Additional Information - No Polishing Required; Manufacturer Series - Optimax 2

Additional Info: No Polishing Required